- Synchronous Sheave
- 3 mm Belt Pitch
- 14 Teeth
- 6 mm Belt Width
- 4 mm Finished Bore
| Pitch Diameter | 13.37 mm |
| Belt Pitch | 3 mm |
| Finished Bore | 4 mm |
| Hub Projection | 8 mm |
| No. of Teeth | 14 |
| Sprocket Width | 11.4 mm |
| Material | Plastic Polycarbonate 10% glass filled |
| Bushing Series | N/A |
| Bore Range [Min] | N/A |
| Belt Width | 6 mm |
| Bore Type | Finished Bore |
| Length Through Bore | 21.4 mm |
| Bushing Type | None |
| Sprocket Style | Double Flange |
| Outside Dia. | 12.61 mm |
| Hub Dia. | 17.5 mm |
| Bore Range [Max] | N/A |
| Pitch Dia. | 0.526 in |
| Weight | 0.014 LB |

