- Synchronous Sheave
- 3 mm Belt Pitch
- 30 Teeth
- 6 mm Belt Width
- 6 mm Finished Bore
| No. of Teeth | 30 |
| Belt Pitch | 3 mm |
| Bore Range [Min] | N/A |
| Bore Range [Max] | N/A |
| Hub Projection | 8 mm |
| Sprocket Width | 11.4 mm |
| Outside Dia. | 27.89 mm |
| Length Through Bore | 21.4 mm |
| Hub Dia. | 19 mm |
| Material | Plastic Polycarbonate 10% glass filled |
| Belt Width | 6 mm |
| Bushing Series | N/A |
| Bushing Type | None |
| Bore Type | Finished Bore |
| Finished Bore | 6 mm |
| Pitch Diameter | 28.65 mm |
| Sprocket Style | Double Flange |
| Pitch Dia. | 1.128 in |
| Weight | 0.038 LB |

