- Synchronous Sheave
- 3 mm Belt Pitch
- 60 Teeth
- 6 mm Belt Width
- 8 mm Finished Bore
| Bore Range [Min] | N/A |
| Material | Plastic Polycarbonate 10% glass filled |
| Belt Pitch | 3 mm |
| Sprocket Width | 10.1 mm |
| Hub Dia. | 22 mm |
| Hub Projection | 8 mm |
| No. of Teeth | 60 |
| Bushing Type | None |
| Pitch Dia. | 2.256 in |
| Length Through Bore | 21.4 mm |
| Sprocket Style | Single Flange |
| Bore Range [Max] | N/A |
| Finished Bore | 8 mm |
| Belt Width | 6 mm |
| Pitch Diameter | 57.3 mm |
| Outside Dia. | 56.53 mm |
| Bore Type | Finished Bore |
| Bushing Series | N/A |
| Weight | 0.08 LB |

