- Synchronous Sheave
- 5 mm Belt Pitch
- 13 Teeth
- 9 mm Belt Width
- 6 mm Finished Bore
| Bore Type | Finished Bore |
| Bore Range [Min] | N/A |
| Hub Projection | 6.2 mm |
| Hub Dia. | 12.7 mm |
| Bore Range [Max] | N/A |
| No. of Teeth | 13 |
| Outside Dia. | 19.5 mm |
| Finished Bore | 6 mm |
| Sprocket Width | 10.6 mm |
| Belt Pitch | 5 mm |
| Bushing Type | None |
| Length Through Bore | 20.1 mm |
| Belt Width | 9 mm |
| Bushing Series | N/A |
| Sprocket Style | Double Flange |
| Pitch Diameter | 20.7 mm |
| Pitch Dia. | 0.815 in |
| Weight | 0.025 LB |

