- Synchronous Sheave
- 5 mm Belt Pitch
- 16 Teeth
- 9 mm Belt Width
- 6 mm Finished Bore
| Length Through Bore | 20.1 mm |
| Belt Pitch | 5 mm |
| No. of Teeth | 16 |
| Sprocket Style | Double Flange |
| Bore Range [Min] | N/A |
| Pitch Diameter | 25.5 mm |
| Outside Dia. | 24.3 mm |
| Bushing Type | None |
| Hub Projection | 6.2 mm |
| Belt Width | 9 mm |
| Pitch Dia. | 1.003 in |
| Finished Bore | 6 mm |
| Bore Type | Finished Bore |
| Bushing Series | N/A |
| Bore Range [Max] | N/A |
| Hub Dia. | 15.9 mm |
| Sprocket Width | 10.6 mm |
| Weight | 0.049 LB |

