- Synchronous Sheave
- 5 mm Belt Pitch
- 28 Teeth
- 9 mm Belt Width
- 8 mm Finished Bore
| Bore Type | Finished Bore |
| Bushing Type | None |
| Outside Dia. | 43.4 mm |
| Length Through Bore | 21.6 mm |
| Pitch Dia. | 1.754 in |
| Pitch Diameter | 44.6 mm |
| Belt Pitch | 5 mm |
| Belt Width | 9 mm |
| Bore Range [Max] | N/A |
| Bushing Series | N/A |
| Hub Projection | 7.7 mm |
| Finished Bore | 8 mm |
| No. of Teeth | 28 |
| Bore Range [Min] | N/A |
| Hub Dia. | 30.2 mm |
| Sprocket Width | 10.6 mm |
| Sprocket Style | Double Flange |
| Weight | 0.147 LB |

