- Synchronous Sheave
- 5 mm Belt Pitch
- 15 Teeth
- 6 mm Belt Width
- 6 mm Finished Bore
| Length Through Bore | 28.5 mm |
| Sprocket Width | 17.8 mm |
| Belt Width | 6 mm |
| Hub Dia. | 22 mm |
| Sprocket Style | Single Flange |
| Material | Plastic Polycarbonate 10% glass filled |
| Bore Type | Finished Bore |
| Bore Range [Min] | N/A |
| Bushing Series | N/A |
| Pitch Diameter | 23.87 mm |
| Hub Projection | 10.7 mm |
| Bore Range [Max] | N/A |
| Outside Dia. | 22.73 mm |
| No. of Teeth | 15 |
| Pitch Dia. | 0.940 in |
| Belt Pitch | 5 mm |
| Bushing Type | None |
| Finished Bore | 6 mm |
| Weight | 0.06 LB |

