- Synchronous Sheave
- 5 mm Belt Pitch
- 19 Teeth
- 6 mm Belt Width
- 6 mm Finished Bore
| Bushing Type | None |
| Bushing Series | N/A |
| Hub Dia. | 32 mm |
| No. of Teeth | 19 |
| Pitch Diameter | 30.24 mm |
| Belt Width | 6 mm |
| Hub Projection | 12 mm |
| Bore Range [Min] | N/A |
| Bore Type | Finished Bore |
| Belt Pitch | 5 mm |
| Outside Dia. | 29.1 mm |
| Material | Plastic Polycarbonate 10% glass filled |
| Finished Bore | 6 mm |
| Pitch Dia. | 1.191 in |
| Sprocket Width | 16.5 mm |
| Sprocket Style | Double Flange |
| Length Through Bore | 28.5 mm |
| Bore Range [Max] | N/A |
| Weight | 0.094 LB |

