- Timing Belt Pulley
- 0.08 in Belt Pitch
- 7TB Belt Size
- 32 Tooth
- 1/4 in Belt Width
| Pitch Diameter | 0.815 in |
| Bore Range [Min] | N/A |
| Belt Size | 7TB |
| Hub Dia. | 0.598 in |
| Bushing Type | None |
| Finished Bore | 1/4 in |
| Material | Anodized Aluminum, Gold |
| Sprocket Style | Type W |
| Belt Pitch | 0.08 in |
| Bushing Series | N/A |
| Bore Type | Finished Bore |
| Outside Dia. | 0.795 in |
| Length Through Bore | 0.687 in |
| Bore Range [Max] | N/A |
| Belt Width | 1/4 in |
| No. of Teeth | 32 |
| Weight | 0.085 LB |
| EAN or UPC | 698210531966 |

