- Timing Belt Pulley
- 0.08 in Belt Pitch
- 7TB Belt Size
- 32 Tooth
- 1/8 in
| Outside Dia. | 0.795 in |
| Sprocket Style | Double Flange |
| Bore Range [Min] | N/A |
| Hub Dia. | 0.69 in |
| Belt Width | 1/8 in, 1/4 in |
| Belt Pitch | 0.08 in |
| Belt Size | 7TB |
| Pitch Diameter | 0.815 in |
| Bushing Series | N/A |
| Length Through Bore | 0.69 in |
| Material | Aluminum Hub, 10% Glass Filled Polycarbonate |
| Finished Bore | 1/4 in |
| Bushing Type | None |
| No. of Teeth | 32 |
| Bore Range [Max] | N/A |
| Bore Type | Finished Bore |
| Weight | 0.001 LB |
| EAN or UPC | 698210532857 |

