- 1 Groove
- 1.97" Outside Diameter
- 2V Berg Self Adjusting Belt Size
- 1/2" Finished Bore
- Made of 303 Stainless Steel
| Hub Dia. | 1 in |
| Belt Match | 1 |
| Finished Bore | 1/2 in |
| Hub Projection | 1/2 in |
| No. of Grooves | 1 |
| Overall Length | 0.875 in |
| Outside Dia. | 1.97 in |
| Inch/Metric | Inch |
| Belt Size | 2V Berg Self Adjusting |
| Material | 303 Stainless Steel |
| Weight | 0.03 LB |

