- 1 Groove
- 3 1/2" Outside Diameter
- 3V Berg Self Adjusting Belt Size
- 1/2" Finished Bore
- Made of Zinc Alloy
| Overall Length | 1 in |
| Hub Projection | 1/2 in |
| Outside Dia. | 3.5 in |
| Finished Bore | 1/2 in |
| Hub Dia. | 1 1/8 in |
| Inch/Metric | Inch |
| Material | Zinc Alloy |
| Belt Match | 1 |
| No. of Grooves | 1 |
| Belt Size | 3V Berg Self Adjusting |
| Weight | 0.03 LB |
| EAN or UPC | 698210537289 |

