- 1 Groove
- 1.24" Outside Diameter
- V3M Belt Size
- 1/8" Finished Bore
- Made of 303 Stainless Steel
| Overall Length | 0.375 in |
| Belt Size | V3M |
| Material | 303 Stainless Steel |
| Hub Projection | 3/16 in |
| No. of Grooves | 1 |
| Finished Bore | 1/8 in |
| Belt Match | 1 |
| Outside Dia. | 1.24 in |
| Inch/Metric | Inch |
| Hub Dia. | 5/16 in |
| Weight | 0.03 LB |
| EAN or UPC | 698210537388 |

