- 1 Groove
- 0.93" Outside Diameter
- V3M Belt Size
- 3/16" Finished Bore
- Made of 303 Stainless Steel
| Overall Length | 0.40625 in |
| No. of Grooves | 1 |
| Hub Projection | 7/32 in |
| Belt Match | 1 |
| Outside Dia. | 0.93 in |
| Material | 303 Stainless Steel |
| Inch/Metric | Inch |
| Belt Size | V3M |
| Hub Dia. | 3/8 in |
| Finished Bore | 3/16 in |
| Weight | 0.03 LB |

