- V3M V-Flex 60° V-Belt
- 20.9" Outside Length
features
- Superior horsepower life on smaller diameter sheaves
- More compact drives
- Smoother running
| Outside Length | 20.87 in |
| Cross Section Height | 3/32 in |
| No. of Ribs | 1 |
| Belt Style | Non-Cogged |
| Belt Size | V3M |
| Inch/Metric | Inch |
| Material | Polyurethane, Black |
| Belt Cross Section Style | V3M |
| Cross Section Width | 1/8 in |
| Belt Match | 1 |
| Weight | 0.03 LB |

