- 1 Groove
- 44 mm Outside Diameter
- 4V Berg Self Adjusting Belt Size
- 10 mm Finished Bore
- Made of Zinc Alloy
| Length Through Bore | 25 mm |
| Inch/Metric | Metric |
| No. of Grooves | 1 |
| Material | Zinc Alloy |
| Finished Bore | 10 mm |
| Hub Projection | 13 mm |
| Hub Dia. | 27 mm |
| Overall Length | 29 mm |
| Belt Size | 4V Berg Self Adjusting |
| Outside Dia. | 44 mm |
| Belt Match | 1 |
| Weight | 0.27 LB |

