- 1 Groove
- 89 mm Outside Diameter
- 4V Berg Self Adjusting Belt Size
- 13 mm Finished Bore
- Made of Zinc Alloy
| Belt Size | 4V Berg Self Adjusting |
| Material | Zinc Alloy |
| Hub Projection | 16 mm |
| Belt Match | 1 |
| Finished Bore | 13 mm |
| Inch/Metric | Metric |
| Overall Length | 30 mm |
| No. of Grooves | 1 |
| Length Through Bore | 29 mm |
| Hub Dia. | 32 mm |
| Outside Dia. | 89 mm |
| Weight | 0.7 LB |

