- 1 Groove
- 127 mm Outside Diameter
- 4V Berg Self Adjusting Belt Size
- 13 mm Finished Bore
- Made of Zinc Alloy
| Material | Zinc Alloy |
| Belt Match | 1 |
| Length Through Bore | 30 mm |
| No. of Grooves | 1 |
| Hub Projection | 22 mm |
| Overall Length | 35 mm |
| Belt Size | 4V Berg Self Adjusting |
| Finished Bore | 13 mm |
| Hub Dia. | 40 mm |
| Outside Dia. | 127 mm |
| Inch/Metric | Metric |
| Weight | 0.84 LB |

