- 1 Groove
- 5" Outside Diameter
- 4V Berg Self Adjusting Belt Size
- 5/8" Finished Bore
- Made of Zinc Alloy
| Hub Projection | 7/8 in |
| Outside Dia. | 5 in |
| Belt Match | 1 |
| Finished Bore | 5/8 in |
| Inch/Metric | Inch |
| Overall Length | 1.375 in |
| Belt Size | 4V Berg Self Adjusting |
| No. of Grooves | 1 |
| Material | Zinc Alloy |
| Hub Dia. | 1 9/16 in |
| Weight | 0.03 LB |
| EAN or UPC | 698210538538 |

