- 1 Groove
- 203 mm Outside Diameter
- 4V Berg Self Adjusting Belt Size
- 16 mm Finished Bore
- Made of Zinc Alloy
| No. of Grooves | 1 |
| Length Through Bore | 34 mm |
| Inch/Metric | Metric |
| Outside Dia. | 203 mm |
| Finished Bore | 16 mm |
| Hub Dia. | 35 mm |
| Hub Projection | 22 mm |
| Belt Match | 1 |
| Belt Size | 4V Berg Self Adjusting |
| Overall Length | 38 mm |
| Material | Zinc Alloy |
| Weight | 1.3 LB |

