- 1 Groove
- 3" Outside Diameter
- 5V Berg Self Adjusting Belt Size
- 1/2" Finished Bore
- Made of Zinc Alloy
| Hub Dia. | 1 1/4 in |
| Belt Size | 5V Berg Self Adjusting |
| Outside Dia. | 3 in |
| Hub Projection | 5/8 in |
| No. of Grooves | 1 |
| Inch/Metric | Inch |
| Belt Match | 1 |
| Finished Bore | 1/2 in |
| Overall Length | 1.4375 in |
| Material | Zinc Alloy |
| Weight | 2.88 LB |

