- 1 Groove
- 3 1/4" Outside Diameter
- 5V Berg Self Adjusting Belt Size
- 3/4" Finished Bore
- Made of Zinc Alloy
| No. of Grooves | 1 |
| Material | Zinc Alloy |
| Outside Dia. | 3.25 in |
| Inch/Metric | Inch |
| Finished Bore | 3/4 in |
| Belt Match | 1 |
| Overall Length | 1.25 in |
| Hub Dia. | 1 1/4 in |
| Belt Size | 5V Berg Self Adjusting |
| Hub Projection | 1/2 in |
| Weight | 2.94 LB |

