- 1 Groove
- 102 mm Outside Diameter
- 5V Berg Self Adjusting Belt Size
- 16 mm Finished Bore
- Made of Zinc Alloy
| Overall Length | 35 mm |
| Length Through Bore | 29 mm |
| Hub Projection | 16 mm |
| Belt Size | 5V Berg Self Adjusting |
| Outside Dia. | 102 mm |
| Material | Zinc Alloy |
| No. of Grooves | 1 |
| Finished Bore | 16 mm |
| Hub Dia. | 33 mm |
| Belt Match | 1 |
| Inch/Metric | Metric |
| Weight | 0.72 LB |

