- 1 Groove
- 1.57" Outside Diameter
- V5M Belt Size
- 5/16" Finished Bore
- Made of 303 Stainless Steel
| Hub Dia. | 3/4 in |
| No. of Grooves | 1 |
| Material | 303 Stainless Steel |
| Hub Projection | 3/8 in |
| Finished Bore | 5/16 in |
| Overall Length | 0.625 in |
| Belt Match | 1 |
| Belt Size | V5M |
| Inch/Metric | Inch |
| Outside Dia. | 1.57 in |
| Weight | 0.03 LB |
| EAN or UPC | 698210539078 |

