- 1 Groove
- 26.4200 mm Outside Diameter
- V5M Belt Size
- 8 mm Finished Bore
- Made of Stainless Steel
compliances
- 0
| Material | Stainless Steel |
| Hub Projection | 9 mm |
| Outside Dia. | 26.42 mm |
| Hub Dia. | 20 mm |
| Finished Bore | 8 mm |
| No. of Grooves | 1 |
| Length Through Bore | 16 mm |
| Belt Size | V5M |
| Belt Match | 1 |
| Overall Length | 16 mm |
| Inch/Metric | Metric |
| Weight | 0.085 LB |

