- V7M V-Flex 60° V-Belt
- 90.5" Outside Length
features
- Superior horsepower life on smaller diameter sheaves
- More compact drives
- Smoother running
| Cross Section Height | 7/32 in |
| Outside Length | 90.55 in |
| Belt Match | 1 |
| No. of Ribs | 1 |
| Belt Cross Section Style | V7M |
| Inch/Metric | Inch |
| Cross Section Width | 5/16 in |
| Belt Style | Non-Cogged |
| Material | Polyurethane, Black |
| Belt Size | V7M |
| Weight | 0.03 LB |
| EAN or UPC | 698210539825 |

