- 1 Groove
- 67.0600 mm Outside Diameter
- V7M Belt Size
- 10 mm Finished Bore
- Made of Stainless Steel
compliances
- 0
| Outside Dia. | 67.06 mm |
| Overall Length | 20 mm |
| Length Through Bore | 20 mm |
| No. of Grooves | 1 |
| Belt Match | 1 |
| Hub Projection | 10.6 mm |
| Belt Size | V7M |
| Finished Bore | 10 mm |
| Inch/Metric | Metric |
| Material | Stainless Steel |
| Hub Dia. | 20 mm |
| Weight | 0.576 LB |
| EAN or UPC | 698210540340 |

