compliances
- 0
| No. of Leads | Quadruple |
| Bore Size | 8 mm |
| Length Through Bore | 32 mm |
| Right / Left Hand | Right Hand |
| Hub Dia. | 13 mm |
| Pressure Angle | 20 degrees |
| Material | Stainless Steel |
| Pitch Diameter | 16 mm |
| Diametral Pitch | 1.5 |
| Weight | 0.02 LB |
| No. of Leads | Quadruple |
| Bore Size | 8 mm |
| Length Through Bore | 32 mm |
| Right / Left Hand | Right Hand |
| Hub Dia. | 13 mm |
| Pressure Angle | 20 degrees |
| Material | Stainless Steel |
| Pitch Diameter | 16 mm |
| Diametral Pitch | 1.5 |
| Weight | 0.02 LB |