compliances
- 0
| No. of Leads | Single |
| Length Through Bore | 27 mm |
| Material | Stainless Steel |
| Pitch Diameter | 12 mm |
| Diametral Pitch | 1 |
| Pressure Angle | 14 1/2 degrees |
| Bore Size | 8 mm |
| Right / Left Hand | Right Hand |
| Hub Dia. | 10 mm |
| Weight | 0.02 LB |
| No. of Leads | Single |
| Length Through Bore | 27 mm |
| Material | Stainless Steel |
| Pitch Diameter | 12 mm |
| Diametral Pitch | 1 |
| Pressure Angle | 14 1/2 degrees |
| Bore Size | 8 mm |
| Right / Left Hand | Right Hand |
| Hub Dia. | 10 mm |
| Weight | 0.02 LB |