compliances
- 0
| No. of Leads | Double |
| Diametral Pitch | 0.8 |
| Length Through Bore | 23 mm |
| Right / Left Hand | Right Hand |
| Bore Size | 5 mm |
| Pressure Angle | 20 degrees |
| Pitch Diameter | 11.4 mm |
| Hub Dia. | 10 mm |
| Material | Stainless Steel |
| Weight | 0.0 LB |
| No. of Leads | Double |
| Diametral Pitch | 0.8 |
| Length Through Bore | 23 mm |
| Right / Left Hand | Right Hand |
| Bore Size | 5 mm |
| Pressure Angle | 20 degrees |
| Pitch Diameter | 11.4 mm |
| Hub Dia. | 10 mm |
| Material | Stainless Steel |
| Weight | 0.0 LB |