compliances
- 0
| Right / Left Hand | Right Hand |
| Material | Stainless Steel |
| Pitch Diameter | 11.4 mm |
| No. of Leads | Single |
| Length Through Bore | 23 mm |
| Bore Size | 5 mm |
| Diametral Pitch | 0.8 |
| Hub Dia. | 10 mm |
| Pressure Angle | 14 1/2 degrees |
| Weight | 0.01 LB |
| EAN or UPC | 698210547752 |

