compliances
- 0
| Pressure Angle | 14 1/2 degrees |
| Pitch Diameter | 13.2 mm |
| Hub Dia. | 10 mm |
| Right / Left Hand | Right Hand |
| Diametral Pitch | 0.4 |
| Material | Stainless Steel |
| Length Through Bore | 25 mm |
| No. of Leads | Double |
| Bore Size | 5 mm |
| Weight | 0.02 LB |
| Pressure Angle | 14 1/2 degrees |
| Pitch Diameter | 13.2 mm |
| Hub Dia. | 10 mm |
| Right / Left Hand | Right Hand |
| Diametral Pitch | 0.4 |
| Material | Stainless Steel |
| Length Through Bore | 25 mm |
| No. of Leads | Double |
| Bore Size | 5 mm |
| Weight | 0.02 LB |