compliances
- 0
| Material | Stainless Steel |
| Right / Left Hand | Right Hand |
| Diametral Pitch | 0.4 |
| Bore Size | 7 mm |
| No. of Leads | Quadruple |
| Hub Dia. | 11 mm |
| Pressure Angle | 14 1/2 degrees |
| Pitch Diameter | 13.2 mm |
| Length Through Bore | 25 mm |
| Weight | 0.02 LB |
| Material | Stainless Steel |
| Right / Left Hand | Right Hand |
| Diametral Pitch | 0.4 |
| Bore Size | 7 mm |
| No. of Leads | Quadruple |
| Hub Dia. | 11 mm |
| Pressure Angle | 14 1/2 degrees |
| Pitch Diameter | 13.2 mm |
| Length Through Bore | 25 mm |
| Weight | 0.02 LB |