- Worm Wheel Gear Box w/ Ball Bearings
- 20.117mm Center Distance
- 60:1 Ratio
- 4 mm Shafts
- Left & Right Output
| Output Configuration | Left & Right Output |
| Output RPM @ 1750 rpm Input | 29.2 rpm |
| Input Configuration | Shaft Input |
| Output RPM @ Input RPM | 29 rpm @ 1750 rpm |
| Input HP @ RPM | 0.36 hp @ 1750 rpm |
| Output (Shaft or Bore) Size | 4 mm |
| Box Height | 64 mm |
| Output Torque @ RPM | 13 in lb @ 1750 rpm |
| Motor Application | General Purpose |
| Box Length | 63.5 mm |
| Bearing Type | Ball Bearing |
| HP @ RPM | 0.3333333 hp @ 1800 rpm |
| Frame | N/A |
| Center Distance | 20.117 mm |
| Base to Shaft Center Height (High/Low) | 25.00 mm |
| Housing Material | Cast Aluminum |
| Frame Size | Shaft Input, Not a C-Face |
| Torque Out @ 1750 rpm | 13 in lb |
| Box Width | 35 mm |
| Bolt Pattern | 47.5 X 47.5 |
| Ratio | 60:1 |
| Lubrication | Grease |
| Input (Shaft or Bore) Size | 4 mm |
| Weight | 1.2 LB |

