- M5-0.7
- 12 mm Long
- Stainless Steel Screw
- Silicone O-Ring
- Slotted Pan Head O-Ring Sealed Screw
compliances
- 0
| Nominal Diameter | M5 |
| Length | 12.000 mm |
| Material | Stainless Steel Screw, Silicone O-Ring |
| Screw Style | Slotted Pan Head |
| Thread Pitch | 0.7 mm |
| Weight | 0.01 LB |
| EAN or UPC | 698210549657 |

