- M2-0.4
- 12 mm Long
- Stainless Steel Screw
- Silicone O-Ring
- Slotted Pan Head O-Ring Sealed Screw
compliances
- 0
| Material | Stainless Steel Screw, Silicone O-Ring |
| Thread Pitch | 0.4 mm |
| Length | 12.000 mm |
| Screw Style | Slotted Pan Head |
| Nominal Diameter | M2 |
| Weight | 0.1 LB |

