- M3 x 0.5
- 6 mm Long
- Self Tapping Thread Insert
compliances
- 0
| Threads per Inch | N/A |
| Insert Length | 6 mm |
| Thread Pitch | 0.5 mm |
| Thread Size | M3 |
| Inch/Metric | Metric |
| Thread Type | Metric - Coarse |
| Insert Style | Self Tapping |
| Weight | 0.01 LB |
| EAN or UPC | 698210550912 |
| Threads per Inch | N/A |
| Insert Length | 6 mm |
| Thread Pitch | 0.5 mm |
| Thread Size | M3 |
| Inch/Metric | Metric |
| Thread Type | Metric - Coarse |
| Insert Style | Self Tapping |
| Weight | 0.01 LB |
| EAN or UPC | 698210550912 |