- M1.6 x 0.35
- 3.20 mm Hex
- 1.300 mm High
- Stainless Steel Hex Nut
compliances
- 0
| Hex Size | 3.2 mm |
| Thread Pitch | 0.35 mm |
| Thread Size | M1.6 |
| Material | Stainless Steel |
| Weight | 0.01 LB |
| EAN or UPC | 698210583507 |
| Hex Size | 3.2 mm |
| Thread Pitch | 0.35 mm |
| Thread Size | M1.6 |
| Material | Stainless Steel |
| Weight | 0.01 LB |
| EAN or UPC | 698210583507 |