- M10 x 1.5
- 17 mm Hex
- 8 mm High
- Stainless Steel Hex Nut
compliances
- 0
| Thread Size | M10 |
| Hex Size | 17 mm |
| Material | Stainless Steel |
| Thread Pitch | 1.5 mm |
| Weight | 0.01 LB |
| EAN or UPC | 698210550950 |
| Thread Size | M10 |
| Hex Size | 17 mm |
| Material | Stainless Steel |
| Thread Pitch | 1.5 mm |
| Weight | 0.01 LB |
| EAN or UPC | 698210550950 |