- M2 x 0.4
- 4 mm Hex
- 1.600 mm High
- Stainless Steel Hex Nut
compliances
- 0
| Thread Pitch | 0.4 mm |
| Thread Size | M2 |
| Material | Stainless Steel |
| Hex Size | 4 mm |
| Weight | 0.01 LB |
| EAN or UPC | 698210583514 |
| Thread Pitch | 0.4 mm |
| Thread Size | M2 |
| Material | Stainless Steel |
| Hex Size | 4 mm |
| Weight | 0.01 LB |
| EAN or UPC | 698210583514 |