- M3 x 0.5
- 5.50 mm Hex
- 2.400 mm High
- Stainless Steel Hex Nut
compliances
- 0
| Thread Size | M3 |
| Material | Stainless Steel |
| Hex Size | 5.5 mm |
| Thread Pitch | 0.5 mm |
| Weight | 0.01 LB |
| EAN or UPC | 698210583521 |
| Thread Size | M3 |
| Material | Stainless Steel |
| Hex Size | 5.5 mm |
| Thread Pitch | 0.5 mm |
| Weight | 0.01 LB |
| EAN or UPC | 698210583521 |