- M4 x 0.7
- 7 mm Hex
- 3.200 mm High
- Stainless Steel Hex Nut
compliances
- 0
| Material | Stainless Steel |
| Hex Size | 7 mm |
| Thread Size | M4 |
| Thread Pitch | 0.7 mm |
| Weight | 0.01 LB |
| EAN or UPC | 698210583538 |
| Material | Stainless Steel |
| Hex Size | 7 mm |
| Thread Size | M4 |
| Thread Pitch | 0.7 mm |
| Weight | 0.01 LB |
| EAN or UPC | 698210583538 |