- M5 x 0.8
- 8 mm Hex
- 4 mm High
- Stainless Steel Hex Nut
compliances
- 0
| Thread Pitch | 0.8 mm |
| Thread Size | M5 |
| Material | Stainless Steel |
| Hex Size | 8 mm |
| Weight | 0.01 LB |
| EAN or UPC | 698210583545 |
| Thread Pitch | 0.8 mm |
| Thread Size | M5 |
| Material | Stainless Steel |
| Hex Size | 8 mm |
| Weight | 0.01 LB |
| EAN or UPC | 698210583545 |