- M6 x 1.0
- 10 mm Hex
- 5 mm High
- Stainless Steel Hex Nut
compliances
- 0
| Thread Pitch | 1 mm |
| Thread Size | M6 |
| Hex Size | 10 mm |
| Material | Stainless Steel |
| Weight | 0.01 LB |
| EAN or UPC | 698210583552 |
| Thread Pitch | 1 mm |
| Thread Size | M6 |
| Hex Size | 10 mm |
| Material | Stainless Steel |
| Weight | 0.01 LB |
| EAN or UPC | 698210583552 |