- M8 x 1.25
- 13 mm Hex
- 6.500 mm High
- Stainless Steel Hex Nut
compliances
- 0
| Thread Pitch | 1.25 mm |
| Material | Stainless Steel |
| Thread Size | M8 |
| Hex Size | 13 mm |
| Weight | 0.01 LB |
| EAN or UPC | 698210583569 |
| Thread Pitch | 1.25 mm |
| Material | Stainless Steel |
| Thread Size | M8 |
| Hex Size | 13 mm |
| Weight | 0.01 LB |
| EAN or UPC | 698210583569 |