- M3 X 0.5
- 12 mm Long
- Stainless Steel
- Long-Lok Slotted Flat Head Machine Screw
compliances
- 0
| Length | 12.000 mm |
| Nominal Diameter | M3 X 0.5 |
| Screw Style | Long-Lok Slotted Flat Head |
| Material | Stainless Steel |
| Weight | 0.1 LB |
| Length | 12.000 mm |
| Nominal Diameter | M3 X 0.5 |
| Screw Style | Long-Lok Slotted Flat Head |
| Material | Stainless Steel |
| Weight | 0.1 LB |