- M3 X 0.5
- 16 mm Long
- Stainless Steel
- Long-Lok Slotted Flat Head Machine Screw
compliances
- 0
| Material | Stainless Steel |
| Nominal Diameter | M3 X 0.5 |
| Screw Style | Long-Lok Slotted Flat Head |
| Length | 16.000 mm |
| Weight | 0.1 LB |
| Material | Stainless Steel |
| Nominal Diameter | M3 X 0.5 |
| Screw Style | Long-Lok Slotted Flat Head |
| Length | 16.000 mm |
| Weight | 0.1 LB |