- M2 X 0.4
- 3 mm Long
- Stainless Steel
- Slotted Cheese Head Machine Screw
compliances
- 0
| Length | 3.000 mm |
| Screw Style | Slotted Cheese Head |
| Nominal Diameter | M2 X 0.4 |
| Material | Stainless Steel |
| Weight | 0.1 LB |
| Length | 3.000 mm |
| Screw Style | Slotted Cheese Head |
| Nominal Diameter | M2 X 0.4 |
| Material | Stainless Steel |
| Weight | 0.1 LB |