- M3 X 0.5
- 8 mm Long
- Stainless Steel
- Slotted Cheese Head Machine Screw
compliances
- 0
| Nominal Diameter | M3 X 0.5 |
| Material | Stainless Steel |
| Screw Style | Slotted Cheese Head |
| Length | 8.000 mm |
| Weight | 0.1 LB |
| Nominal Diameter | M3 X 0.5 |
| Material | Stainless Steel |
| Screw Style | Slotted Cheese Head |
| Length | 8.000 mm |
| Weight | 0.1 LB |