- M6 X 1.0
- 10 mm Long
- Stainless Steel
- Slotted Cheese Head Machine Screw
compliances
- 0
| Nominal Diameter | M6 X 1.0 |
| Screw Style | Slotted Cheese Head |
| Material | Stainless Steel |
| Length | 10.000 mm |
| Weight | 0.1 LB |
| Nominal Diameter | M6 X 1.0 |
| Screw Style | Slotted Cheese Head |
| Material | Stainless Steel |
| Length | 10.000 mm |
| Weight | 0.1 LB |